Shop BINDER

Incubator, 9.43cu ft, 40-1/4"H, Dgtl

  • Mfr # 9640-0016
  • Zoro # G314547786

product price: 
$
21,462.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0016
Zoro #
G314547786
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Alarm Indicator Type
Audio and Visual
Shelving Material
Stainless Steel
Interior Material
Stainless Steel
Shelving Type
Perforated
Weight
275.58 lb
Color
Gray
Display Type
Digital
Current
16 A
Temperature Uniformity
+/-0.4K @ 37 Degrees C
CO2 - Minimum
0 %
Maximum Humidity
95 %
Shelf Capacity
22.05 lb
Wattage
1.5 kW
Standards
DIN 12880:2007
Temperature Setting - Minimum
6 Degrees C
Door Hinge
Right
Programmable
Yes
Temperature Accuracy Tolerance
0.1 %
CO2 - Maximum
20 %
Temperature Setting - Maximum
60 Degrees C
Refrigerated
Non-Refrigerated
Humidity - Maximum
95 %
Minimum Humidity
90 %
Door Lock Type
Keyed Lock
Humidity - Minimum
90 %
Product Type
Incubator
Capacity
9.43 cu ft
Voltage
100/120V
Housing Finish
Powder Coated
Includes Alarm
Yes
Frequency
50/60 Hz
Convection Type
Gravity
Number of Shelves
3
Number of Displays
1
Door Type
Swing
Humidity Control Type
Passive
Door Material
Stainless Steel
Control Type
Controller
Housing Material
Steel
Series
Classic/Standard
Includes
Perforated Shelves
Chamber Configuration
Single
Features
Inner Glass Door
Wire Color
Gray

Dimensions

Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Interior Depth
22 5/8 in
Interior Width
24 3/8 in
Interior Height
29 1/2 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 40 1/4 in, Overall Width 29 1/8 in, Overall Depth 30 7/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.