Zoro Homepage

Laboratory Oven, Light Gray, 0.85 cu ft

  • Mfr # 9630-0013

  • Zoro # G014547819


product price: $18,829.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
16 1/4 in
Overall Height
27 1/2 in
Overall Width
20 5/8 in
Convection Type
Vacuum
Capacity
0.85 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630-0013
Zoro #
G014547819
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
16 1/4 in
Overall Height
27 1/2 in
Overall Width
20 5/8 in
Manufacturers Warranty Length
2 yr
Interior Width
11 1/4 in
Interior Depth
11 5/8 in
Interior Height
11 1/4 in

Details

Item
Laboratory Oven
Convection Type
Vacuum
Capacity
0.85 cu ft
Volume
0.85 cu ft
Wattage
0.9 kW
Voltage
100/120V
Features
Optimum Heat Transfer Through Large Thermal Conducting Plates
Standards
CE, EX Classification, WEEE
Programmable
Yes
Includes
(2) Aluminum Expansion Racks
Number of Doors
1
Housing Material
Steel
Number of Shelves
4
Door Material
Steel
Plug Type
5-15P
Display Type
Digital
Temperature Uniformity
+/-1.0 Degrees C @ 100 Degrees C
Maximum Number of Shelves
4
Minimum Back Clearance
4 in
Housing Finish
Powder Coated
Product Type
Vacuum Drying Chamber
Sealing Gasket Material
Silicone
Frequency
50/60 Hz
Timer Duration - Maximum
99 day
Interior Material
Stainless Steel
Maximum Load Capacity per Shelf
44.09 lb
Temperature Setting - Minimum
9 Degrees C
Current
10 A
Temperature Setting - Maximum
110 Degrees C
Color
Light Gray
Minimum Side Clearance
2 3/4 in
Control Type
Touch Screen
Temperature Accuracy Tolerance
+9 Degrees C Above Ambient Temperature to +110 Degrees C

Description

Laboratory Oven, Convection Type Vacuum, Overall Height 27 1/2 in, Overall Width 20 5/8 in, Overall Depth 16 1/4 in, Voltage 100/120V, Programmable Yes, Door Material Steel, Housing Material Steel, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.