Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-17-NPS-F
- Zoro # G525056510
product price:Â
$
1,872.99
/ea
Free Shipping & Returns
Key Features
Product Type
Conventional Spray Gun
Viscosity Rating - Maximum
25 sec
Air Inlet Size
1/8 in
Air Consumption
11.4 scfm
Spray Pattern Size - Maximum
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-17-NPS-F
- Zoro #
- G525056510
- UPC #
- 676281433822
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Product Type
- Conventional Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.4 scfm
- Air Inlet Type
- NPSM
- Spray Technology
- HVLP
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Series
- DVX
- Fluid Inlet Type
- NPS
- Operating Fluid Pressure - Maximum
- 102 psi
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 940 g
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 15 in
- Overall Height
- 97 mm
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1.7 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.