Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-17N-NPS-R
- Zoro # G125056439
product price:Â
$
2,081.99
/ea
Free Shipping & Returns
Key Features
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
15 in
Air Inlet Type
NPSM
Weight
940 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-17N-NPS-R
- Zoro #
- G125056439
- UPC #
- 676281435796
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Inlet Type
- NPSM
- Weight
- 940 g
- Product Type
- Conventional Spray Gun
- Series
- DVX
- Fluid Inlet Type
- NPS
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Spray Technology
- HVLP
- Air Consumption
- 11.4 scfm
- Viscosity Rating - Maximum
- 25 sec
- Operating Fluid Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 15 in
- Overall Height
- 97 mm
- Air Inlet Size
- 1/8 in
- Overall Length
- 127 mm
- Nozzle Size
- 1.7 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.