Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-08P-NPS-F
- Zoro # G725056273
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Viscosity Rating - Maximum
25 sec
Nozzle Size
0.8 in
Compatible Fluid Type
Enamels, Epoxies, Coatings
Fluid Inlet Type
NPS
Air Inlet Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-08P-NPS-F
- Zoro #
- G725056273
- UPC #
- 676281436212
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Inlet Type
- NPS
- Weight
- 940 g
- Spray Technology
- HVLP
- Air Consumption
- 8.8 scfm
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Product Type
- Conventional Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Inlet Type
- NPSM
- Series
- DVX
- Operating Fluid Pressure - Maximum
- 102 psi
- Operating Air Pressure - Maximum
- 102 psi
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 0.8 in
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Height
- 97 mm
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.