Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-18P-NPS-R
- Zoro # G925056219
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Fluid Inlet Size
1/4 in
Viscosity Rating - Maximum
25 sec
Nozzle Size
1.8 in
Spray Technology
HVLP
Overall Height
97 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-18P-NPS-R
- Zoro #
- G925056219
- UPC #
- 676281436502
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Spray Technology
- HVLP
- Fluid Inlet Type
- NPS
- Operating Air Pressure - Maximum
- 102 psi
- Weight
- 940 g
- Operating Fluid Pressure - Maximum
- 102 psi
- Air Inlet Type
- NPSM
- Series
- DVX
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Product Type
- Conventional Spray Gun
- Air Consumption
- 11.4 scfm
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 1.8 in
- Overall Height
- 97 mm
- Spray Pattern Size - Maximum
- 15 in
- Air Inlet Size
- 1/8 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 1.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.