Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-10N-NPS-F
- Zoro # G825056845
product price:Â
$
2,040.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size
1/8 in
Material
Metal, Plastic, Aluminum, Stainless Steel
Spray Pattern Size - Maximum
13 3/4 in
Air Inlet Type
NPSM
Fluid Inlet Type
NPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-10N-NPS-F
- Zoro #
- G825056845
- UPC #
- 676281435628
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Inlet Type
- NPSM
- Fluid Inlet Type
- NPS
- Air Consumption
- 11.1 scfm
- Operating Fluid Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Product Type
- Conventional Spray Gun
- Weight
- 940 g
- Spray Technology
- HVLP
- Series
- DVX
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Air Pressure - Maximum
- 102 psi
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Fluid Inlet Size
- 1/4 in
- Overall Height
- 97 mm
- Nozzle Size
- 1 in
- Overall Length
- 127 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.