Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P3-20N-BSP-F
- Zoro # G325056086
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Compatible Fluid Type
Enamels, Epoxies, Coatings
Material
Metal, Plastic, Aluminum, Stainless Steel
Overall Length
127 mm
Operating Fluid Pressure - Maximum
102 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P3-20N-BSP-F
- Zoro #
- G325056086
- UPC #
- 676281435840
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Spray Technology
- HVLP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Operating Fluid Pressure - Maximum
- 102 psi
- Product Type
- Conventional Spray Gun
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Air Pressure - Maximum
- 102 psi
- Air Inlet Type
- NPSM
- Series
- DVX
- Air Consumption
- 11.4 scfm
- Viscosity Rating - Maximum
- 25 sec
- Weight
- 940 g
- Fluid Inlet Type
- BSP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Overall Length
- 127 mm
- Overall Height
- 97 mm
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Nozzle Size
- 2 in
- Spray Pattern Size - Maximum
- 15 in
Description
Auto Spray Gun, Air Consumption 11.4 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.