AF-PL Cleaner/Degreaser, 1.3 gal Can, Ready-to-use, Non-dilutable
Mfr # 53C556
Zoro # G3532575
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Size
1.3 gal
Cleaner Chemical Product Grouping
Parts Washer Cleaner/Degreaser
Color
Colorless
Recommended Dilution
Ready-to-use, Non-dilutable
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53C556
Zoro #
G3532575
UPC #
662980638507
Country of Origin
Germany
Dimensions
Size
1.3 gal
Container Size
1.3 gal
Details
Cleaner Chemical Product Grouping
Parts Washer Cleaner/Degreaser
Color
Colorless
Recommended Dilution
Ready-to-use, Non-dilutable
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Flash Point (F)
-11.2 Degrees
Removes
Adhesives, Dirt, Glue, Grease, Grime, Ink, Oil, Paint, Wax
Type
Residue-Free
Features
Free of chlorinated solvents, no rinsing & residue
Application
Heavy Duty
Container Type
Can
Flash Point
19.4 Degrees F
Series
AF-PL
For Material Type
Metals
For Washer Type
Solvent Parts Washers
Base Type
Solvent
Cleaner Type
Cleaner/Degreaser
Product Form
Liquid
Description
Parts Washer Cleaner, Base Type Solvent, Removes Adhesives, Dirt, Glue, Grease, Grime, Ink, Oil, Paint, Wax, For Material Type Metals, Flash Point 19.4 Degrees F, Container Size 5 L, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature Not Applicable, Container Type Jug, Cleaner Type Cleaner/Degreaser, Color Colorless, For Washer Type Solvent Parts Washers, Properties CFC, Fast Evaporation, Free of Chlorinated Solvents, HCFC, Quick Acting, Residue-Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.