Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 20.7 x 24 x 113.5 mm

  • Mfr # UT1WPAP

  • Zoro # G0741246


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
20.7 mm
Carriage Width
24 mm
Roller Material
Aluminum
Carriage Length
113.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1WPAP
Zoro #
G0741246
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
20.7 mm
Carriage Width
24 mm
Carriage Length
113.5 mm
Slide Width (mm)
26
Size
1
Slide Hole Size (mm)
9.8x2.8
Carriage Hole Size (mm)
M6 x 1.0
Slide Height (mm)
26.3
Overall Height
26.3 mm
Carriage Mounting Hole Size
M6 x 1.0
Manufacturer Size
1
For Rail Width
26 mm
Mounting Hole Size
M6 x 1
Combined Carriage and Rail Height
26.3 mm

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Aluminum
Carriage Material
Aluminum
Carriage Finish
Anodized
Roller Type
Vee
Carriage Type
Ball
Max. Load Radial
25 lbf
Max. Load Axial
35 lbf
Temp. Range (C)
-55 to 100
Max. Speed (m/Sec)
1.5
Roller Finish
Anodized
For Use With
Vee Profile
Number of Rollers
3
Maximum Load Radial
25 lbf
Minimum Operating Temperature
-55 Degrees C
Series
PW
Maximum Speed
1.5 mps
Maximum Load Axial
35 lbf
Maximum Operating Temperature
100 Degrees C
Number of Mounting Holes
2
Bearing Type
Ball
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
212 Degrees F
Number of Bearing Rows
1
Requires Lubrication
Lubricant Required
Dynamic Load Capacity
24 lbf
Speed - Maximum
1.5 mps
Compatible Rail Type
Channel
Compatible Channel Type
Double V-Channel
Radial Load - Maximum
12 lbf
System of Measurement
Metric
Axial Load - Maximum
17 lbf
Static Load Capacity
24 lbf

Description

Linear Guide Carriage Assembly, Carriage Height 20.7 mm, Carriage Length 113.5 mm, Carriage Width 24 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 12 lbf, Axial Load - Maximum 17 lbf, Manufacturer Size 1, Dynamic Load Capacity 24 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 26 mm, For Use With Vee Profile, Static Load Capacity 24 lbf, Combined Carriage and Rail Height 26.3 mm, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.