AC Gearmotor, 1,730 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-730G0240

  • Zoro # G7247703


product price:  $1,067.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
1,730 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-730G0240
Zoro #
G7247703
UPC #
845171007362
Country of Origin
United States

Dimensions

Length Less Shaft
14.31 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension AA
4.56 in
Dimension D
1.81 in
Dimension C
2.28 in
Dimension B
3.62 in
Dimension X
M10 x 1.5
Dimension A
6.14 in
Dimension L
1.87 in
Dimension E
5.61 in
Keyway Size
1/4" Square x 1/4"
Dimension Z
M8 x 1.25
Overall Length
14.34 in
Dimension D2
2.98 in
Dimension D1
2.28 in
Dimension H
1.87 in
Dimension N
3.74 in
Height (Dimension O)
7.12 in
Dimension F
3.74 in
Shaft Dia. (Dimension U)
1 1/4 in
Keyway Depth
1/4 in
Overall Width
5.61 in
Mount Hole Center-to-Center Length
6.14 in
Output Shaft Height
2.28 in
Output Shaft Diameter
1 1/4 in
Overall Height
7.63 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Width
3.63 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
1,730 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
7 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.55
Standards
CE
Input HP
1/4 hp
Thermal Protection
None
Finish
Painted
Rotation
CW/CCW
Gear Case Material
Die Cast Aluminum
Gear Ratio
240:1
Capacitor Required
No
Housing
Die Cast Aluminum
Insulation Class
F
Seals
Double Lip Output
Max. Ambient Temp.
40 Degrees C
No Load RPM
7.1875 RPM
Shaft
Hollow Output
Enclosure
TEFC
Mounting
All Position
Reversible Shaft Output
Yes
Overhung Load
1,120 lb
Hz
60/50 Hz
Phase
Three
Lubrication
PowerSTAR EP
Gears
Steel
Voltage
230
Gear Material
Steel
Bearings
Ball
Shaft Orientation
Right Angle
Motor Type
3-Phase
RPM Range
0 to 15
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Maximum Torque
1,730 in-lb
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
7 RPM
Bearing Type
Ball
Full Load Current
1.55 A
Inverter Rating
240:1
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Insulation Class
F
Seal Type
Double Lip Output
Mount Type
Any Position
Output Shaft Type
Hollow
Housing Material Finish
Painted
No Load Speed
7.19 RPM
Frequency
50 Hz, 60 Hz
Input Horsepower
0.25 hp
Keyway Type
1/4 sq in x 1/4 in
Brake Type
None
Operating Voltage
230V AC
Inverter Rated
Yes
Overhung Load Capacity
1,120 lb
Mounting Orientation
Any Angle

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 7 RPM, Maximum Torque 1,730 in-lb, Overhung Load Capacity 1,120 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 240:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.