AC Gearmotor, 17RPM, 230/460V

  • Mfr # 017-175-0096

  • Zoro # G9652155


product price:  $865.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
8.64 in
Standards
RoHS Compliant
Capacitor Required
Yes
Phase
Three
Gear Type
Helical (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017-175-0096
Zoro #
G9652155
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8.64 in
Overall Length
10.06 in
Overall Width
3.94 in
Keyway Depth
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Keyway Length
3/4 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Width
1/8 in
Output Shaft Diameter
1/2 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Capacitor Required
Yes
Phase
Three
Gear Type
Helical (1st Stage)
Gear Material
Powdered Metal/Steel
Lubrication
Oil
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Includes
Junction Box
Gear Ratio
95.5:1
Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Features
Rear Shaft on PSC Units
Color
Black
Bearing Type
Needle
Mounting Orientation
Any Angle
Includes Capacitor
Capacitor Included
Input Horsepower
0.08 hp
Shaft Material
Steel
IP Rating
IP54
Motor Duty Class
Continuous
Operating Voltage
230/460V AC
Full Load Current
0.6/0.35 A
Maximum Output Speed
17 RPM
Keyway Type
Square
Motor Enclosure
Totally Enclosed Fan-Cooled
Frequency
50 Hz, 60 Hz
Includes Junction/Conduit Box
Yes
Housing Material Finish
Powder Coated
Maximum Torque
150 in-lb
Number of Stages
3
Vent Type
None
Motor Insulation Class
F
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 150 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 95.5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.