AC Gearmotor, 31RPM, 115/230V

  • Mfr # 016-656-0054

  • Zoro # G9652931


product price:  $1,292.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
14.1 in
Standards
RoHS Compliant
Shaft Orientation
Parallel
Gear Type
Spur
Gear Material
Steel (Balance Spur)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
016-656-0054
Zoro #
G9652931
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
14.1 in
Overall Length
16.1 in
Keyway Width
3/16 in
Keyway Depth
3/16 in
Keyway Length
1 1/8 in
Output Connection Depth
2 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Parallel
Gear Type
Spur
Gear Material
Steel (Balance Spur)
Gear Ratio
53.6:1
Capacitor Required
Yes
Lubrication
Oil
Rotation
CW/CCW
Includes
Junction Box
Motor Type
Permanent Split Capacitor
Housing Material
Die Cast Aluminum
Color
Black
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Shaft Material
Steel
Operating Voltage
115/230V AC
Maximum Torque
660 in-lb
Keyway Type
Square
Vent Type
None
Housing Material Finish
Powder Coated
Bearing Type
Ball on Motor, Needle and Thrust Ball
Includes Junction/Conduit Box
Yes
Full Load Current
3.1/2.8 A @ 115V, 50/60 Hz, 6.1/5.2 A @ 115V, 50/60 Hz
AGMA Gear Class
Class 9
Frequency
50 Hz, 60 Hz
Input Horsepower
0.5 hp
Maximum Output Speed
30 RPM
Number of Stages
3
Includes Capacitor
Capacitor Included
Motor Insulation Class
B
IP Rating
IP44
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Maximum Torque 660 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 53.6:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.