AC Gearmotor, 320RPM, 115V

  • Mfr # 016-101-0005

  • Zoro # G9652058


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.44 in
Standards
RoHS Compliant
Lubrication
Oil
Phase
Three
Motor Type
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
016-101-0005
Zoro #
G9652058
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.44 in
Overall Length
7.86 in
Keyway Width
1/8 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Width
1.88 in
Keyway Depth
1/8 in
Housing Mount Hole Size
0.28 in
Output Shaft Length
3/4 in
Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Length
3/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Phase
Three
Motor Type
Permanent Split Capacitor
Gear Ratio
5:1
Gear Material
Powdered Metal/Steel
Rotation
CW/CCW
Gear Type
Helical (1st Stage)
Capacitor Required
Yes
Includes
Junction Box
Shaft Orientation
Parallel
Housing Material
Die Cast Aluminum
Shaft Material
Steel
Operating Voltage
115V AC
Maximum Torque
10 in-lb
Motor Duty Class
Continuous
Includes Junction/Conduit Box
Yes
Mounting Orientation
Any Angle
Number of Housing Mount Holes
4
Input Horsepower
0.05 hp
Motor Insulation Class
B
Frequency
60 Hz
Color
Black
Motor Enclosure
Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated
Includes Capacitor
Capacitor Included
Features
Rear Shaft on PSC Units
Housing Material Finish
Powder Coated
Maximum Output Speed
320 RPM
IP Rating
IP11
Full Load Current
0.6 A
Bearing Type
Needle
Keyway Type
Square
Motor Frame Designation
34 NEMA
Vent Type
None
Number of Stages
1
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 10 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.