Zoro Homepage

AC Gearmotor, 46.9RPM, 230/460V

  • Mfr # 017-246-0036

  • Zoro # G9652539


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
11.18 in
Standards
RoHS Compliant
Motor Type
Permanent Split Capacitor
Overall Length
13.18 in
Capacitor Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-246-0036
Zoro #
G9652539
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11.18 in
Overall Length
13.18 in
Mount Hole Center-to-Center Length
4 in
Mount Hole Center-to-Center Width
1.5 in
Output Connection Depth
2 in
Keyway Length
1 in
Output Shaft Diameter
3/4 in
Keyway Width
19/100 in
Keyway Depth
3/16 in
Housing Mount Hole Size
0.28 in
Output Shaft Length
1 9/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Shaft Orientation
Parallel
Includes
Junction Box
Gear Material
Steel (Balance Spur)
Gear Type
Spur
Phase
Three
Rotation
CW/CCW
Lubrication
Oil
Gear Ratio
35.8:1
Housing Material
Die Cast Aluminum
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Color
Black
Bearing Type
Ball on Motor, Needle with Thrust Ball
Number of Stages
3
IP Rating
IP54
Full Load Current
1.1/0.74 A
Housing Material Finish
Powder Coated
Input Horsepower
0.25 hp
Motor Duty Class
Continuous
Includes Junction/Conduit Box
Yes
AGMA Gear Class
Class 9
Mounting Orientation
Any Angle
Keyway Type
Square
Motor Enclosure
Totally Enclosed Fan-Cooled
Number of Housing Mount Holes
4
Frequency
50 Hz, 60 Hz
Motor Insulation Class
F
Operating Voltage
230/460V AC
Shaft Material
Steel
Maximum Output Speed
47 RPM
Maximum Torque
294 in-lb
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 294 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 35.8:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.