DC Gearmotor, 12VDC, 36 rpm, 1/8 HP, 50:1

  • Mfr # 021-720A0050

  • Zoro # G0071749


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720A0050
Zoro #
G0071749
UPC #
845171008314
Country of Origin
Mexico

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
Nameplate RPM
36 RPM
Max. Torque
173 in-lb
Overhung Load
430 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
50:1
Input HP
1/8
Bearings
Ball
Full Load Amps
11.6 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
RPM Range
31 to 50
Brushes
Externally Replaceable
Housing Material
Steel
Shaft
Hollow Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Type
Hypoid
Gearmotor Shaft Type
Hollow
Finish
Powdered Coat
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Rotation
CW/CCW
Gearmotor Shaft Orientation
Right Angle
Insulation Class
F
Max. Ambient Temp.
40 Degrees C
Item
Dc Gearmotor
Gearmotor Mounting Position
All Angle
No Load RPM
36 RPM
Thermal Protection
None
Reversible Shaft Output
Yes
Gearmotor Voltage
12V DC
Operating Voltage
12V DC
Input Horsepower
1/8 hp
No Load Speed
36 RPM
Maximum Torque
173 in-lb
Housing Material Finish
Powder Coated
Overhung Load Capacity
430 lb
Bearing Type
Ball
Seal Type
Lip Type
Mounting Orientation
Any Angle
IP Rating
IP50
Full Load Current
12 A
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
36 RPM
Maximum Ambient Temperature
40 Degrees C

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 36 RPM, Maximum Torque 173 in-lb, Overhung Load Capacity 430 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 50:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.