DC Gearmotor, 13RPM, 90V

  • Mfr # 011-656-0138

  • Zoro # G9651665


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
138.1:1
Gear Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-656-0138
Zoro #
G9651665
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12.43 in
Overall Length
14.43 in
Overall Height
6.22 in
Overall Width
4.78 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
6 in
Mount Hole Center-to-Center Length
4 in
Output Connection Depth
2 in
Keyway Length
1 1/8 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Housing Mount Hole Size
0.33 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
138.1:1
Gear Material
Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor
Housing Material
Aluminum
Color
Black
Features
Accessory Shaft, Shaft Mount Encoder
Bearing Type
Needle and Thrust Ball
Full Load Current
1.7 A
Housing Material Finish
Gloss Powder Coated
Maximum Output Speed
19 RPM @ 130 V
Operating Voltage
90V DC
Overhung Load Capacity
900 lb
Input Horsepower
1/6 hp
Maximum Torque
660 in-lb
Output Shaft Type
Keyed
Mounting Orientation
Any Angle
AGMA Gear Class
Class 9
IP Rating
IP43
Motor Enclosure
Totally Enclosed Fan-Cooled
Keyway Type
Square
Shaft Material
Steel
Number of Stages
4
Motor Duty Class
Continuous
Number of Housing Mount Holes
4

Description

DC Gearmotor,13RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 660 in-lb, Overhung Load Capacity 900 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 138.1:1, Input Horsepower 1/6 hp, AGMA Gear Class Class 9, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in, Bearing Type Needle and Thrust Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.