Zoro Homepage

AC Gearmotor, 330RPM, 115/230V

  • Mfr # 026-756-4405

  • Zoro # G9653135


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Lubrication
Oil
Overall Length
10.1 in
Shaft Orientation
Right Angle
Gear Material
Bronze, Hardened Steel (Worm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-4405
Zoro #
G9653135
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.1 in
Overall Height
5.8 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Shaft Orientation
Right Angle
Gear Material
Bronze, Hardened Steel (Worm)
Capacitor Required
Yes
Rotation
CW/CCW
Gear Type
Worm
Gear Ratio
5.2:1
Motor Type
Permanent Split Capacitor
Housing Material
Die Cast Aluminum
Features
Motors are Supplied with Mounted Junction Box and Capacitor, and Rear Shaft Extension for Brake
Color
Black
Maximum Torque
30 in-lb
Housing Material Finish
Powder Coated
Operating Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Shaft Material
Steel
Keyway Type
Square
Motor Duty Class
Continuous
Motor Frame Designation
42 NEMA
IP Rating
IP43
Full Load Current
2.4/1.3 A
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
Input Horsepower
0.25 hp
Maximum Output Speed
330 RPM
Number of Stages
1
Bearing Type
Ball on Gearhead and Motor
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 30 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 5.2:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.