AC Gearmotor, 5.4RPM, 115V

  • Mfr # 014-482-4316

  • Zoro # G9652870


product price:  $954.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
12.33 in
Standards
RoHS Compliant
Gear Ratio
315.5:1
Overall Length
13.83 in
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
014-482-4316
Zoro #
G9652870
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12.33 in
Overall Length
13.83 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Keyway Length
1 1/8 in
Overall Height
6.63 in
Housing Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
7.13 in
Mount Hole Center-to-Center Width
2.5 in
Overall Width
8.13 in
Keyway Width
3/16 in
Output Shaft Length
1 1/2 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Ratio
315.5:1
Lubrication
Oil
Gear Type
Spur
Phase
Three
Gear Material
Steel (Balance Spur)
Shaft Orientation
Parallel
Motor Type
Split-Phase
Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Motor Duty Class
Continuous
Bearing Type
Ball on Motor, Needle and Ball on Output Shaft
Frequency
60 Hz
Full Load Current
4 A
Maximum Output Speed
5.4 RPM
Motor Frame Designation
48 NEMA
IP Rating
IP43
Maximum Torque
1,087 in-lb
Motor Insulation Class
B
Color
Black
Input Horsepower
0.25 hp
Number of Housing Mount Holes
4
Number of Stages
3
Operating Voltage
115V AC
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
AGMA Gear Class
Class 9
Keyway Type
Square
Housing Material Finish
Powder Coated
Shaft Material
Steel
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 1,087 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 315.5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.