AC Gearmotor, 725 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-730G0100

  • Zoro # G6760923


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
725 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-730G0100
Zoro #
G6760923
UPC #
845171007324
Country of Origin
United States

Dimensions

Length Less Shaft
14.31 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension D
1.81 in
Dimension C
2.28 in
Dimension H
1.87 in
Keyway Size
1/4" Square x 1/4"
Dimension N
3.74 in
Dimension E
5.61 in
Dimension AA
4.56 in
Dimension L
1.87 in
Dimension D1
2.28 in
Dimension B
3.62 in
Dimension A
6.14 in
Dimension X
M10 x 1.5
Height (Dimension O)
7.12 in
Dimension F
3.74 in
Dimension Z
M8 x 1.25
Dimension D2
2.98 in
Shaft Dia. (Dimension U)
1 1/4 in
Overall Length
14.34 in
Mount Hole Center-to-Center Length
6.14 in
Output Shaft Height
2.28 in
Overall Height
7.63 in
Mount Hole Center-to-Center Width
3.63 in
Output Shaft Diameter
1 1/4 in
Overall Width
5.61 in
Keyway Width
1/4 in
Keyway Depth
1/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
725 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
16.8 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.55
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/4 hp
Overhung Load
910 lb
Phase
Three
Rotation
CW/CCW
Bearings
Ball
Hz
60/50 Hz
Gear Ratio
100:1
Housing
Die Cast Aluminum
Gear Material
Steel
Lubrication
PowerSTAR EP
Voltage
230
Shaft
Hollow Output
Shaft Orientation
Right Angle
Thermal Protection
None
Seals
Double Lip Output
Gears
Steel
Gear Case Material
Die Cast Aluminum
Finish
Painted
RPM Range
16 to 30
Insulation Class
F
Capacitor Required
No
Enclosure
TEFC
No Load RPM
17.2 RPM
Motor Type
3-Phase
Reversible Shaft Output
Yes
Mounting
All Position
Max. Ambient Temp.
40 Degrees C
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Full Load Current
1.55 A
Maximum Torque
725 in-lb
Nameplate Speed
16.8 RPM
Inverter Rated
Yes
Brake Type
None
Keyway Type
1/4 sq in x 1/4 in
Inverter Rating
100:1
Mount Type
Any Position
Housing Material Finish
Painted
Output Shaft Type
Hollow
Maximum Ambient Temperature
104 Degrees F
No Load Speed
17.2 RPM
Mounting Orientation
Any Angle
Operating Voltage
230V AC
Frequency
50 Hz, 60 Hz
Bearing Type
Ball
Input Horsepower
0.25 hp
Overhung Load Capacity
910 lb
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Insulation Class
F
Seal Type
Double Lip Output

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 16.8 RPM, Maximum Torque 725 in-lb, Overhung Load Capacity 910 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 100:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.