AC Gearmotor, 871 in-lb Max. Torque, 14 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-730G0120

  • Zoro # G7230115


product price:  $1,054.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
871 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-730G0120
Zoro #
G7230115
UPC #
845171007331
Country of Origin
United States

Dimensions

Length Less Shaft
14.31 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension E
5.61 in
Overall Length
14.34 in
Dimension C
2.28 in
Keyway Size
1/4" Square x 1/4"
Shaft Dia. (Dimension U)
1 1/4 in
Dimension Z
M8 x 1.25
Dimension X
M10 x 1.5
Dimension H
1.87 in
Dimension AA
4.56 in
Dimension A
6.14 in
Height (Dimension O)
7.12 in
Dimension D
1.81 in
Dimension F
3.74 in
Dimension B
3.62 in
Dimension L
1.87 in
Dimension D2
2.98 in
Dimension D1
2.28 in
Dimension N
3.74 in
Overall Height
7.63 in
Mount Hole Center-to-Center Width
3.63 in
Mount Hole Center-to-Center Length
6.14 in
Overall Width
5.61 in
Keyway Width
1/4 in
Output Shaft Diameter
1 1/4 in
Output Shaft Height
2.28 in
Keyway Depth
1/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
871 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
14 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.55
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/4 hp
Mounting
All Position
Seals
Double Lip Output
Finish
Painted
Voltage
230
Capacitor Required
No
Rotation
CW/CCW
Bearings
Ball
Lubrication
PowerSTAR EP
Thermal Protection
None
Phase
Three
Overhung Load
965 lb
Shaft
Hollow Output
Shaft Orientation
Right Angle
Housing
Die Cast Aluminum
RPM Range
0 to 15
Motor Type
3-Phase
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
No Load RPM
14.375 RPM
Hz
60/50 Hz
Gear Case Material
Die Cast Aluminum
Gear Ratio
120:1
Enclosure
TEFC
Gears
Steel
Reversible Shaft Output
Yes
Gear Material
Steel
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
No Load Speed
14.38 RPM
Keyway Type
1/4 sq in x 1/4 in
Bearing Type
Ball
Nameplate Speed
14 RPM
Maximum Torque
871 in-lb
Input Horsepower
0.25 hp
Housing Material Finish
Painted
Output Shaft Type
Hollow
Frequency
50 Hz, 60 Hz
Inverter Rating
120:1
Seal Type
Double Lip Output
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
F
Inverter Rated
Yes
Mount Type
Any Position
Motor Enclosure
Totally Enclosed Fan-Cooled
Mounting Orientation
Any Angle
Full Load Current
1.55 A
Overhung Load Capacity
965 lb
Brake Type
None
Operating Voltage
230V AC

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 14 RPM, Maximum Torque 871 in-lb, Overhung Load Capacity 965 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 120:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.