Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 12VDC, 780 lb., 1/8 HP, 120:1

  • Mfr # 021-725A0120

  • Zoro # G0072239


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725A0120
Zoro #
G0072239
UPC #
845171008949
Country of Origin
United States

Dimensions

Overall Length
14.06 in
Shaft Dia. (Dimension U)
1"
Output Shaft Diameter
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
Nameplate RPM
15 RPM
Max. Torque
415 in-lb
Overhung Load
780 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
120.2:1
Input HP
1/8
Bearings
Ball
Full Load Amps
11.6 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
RPM Range
0 to 15
Shaft
Hollow Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
No Load RPM
15 RPM
Item
Dc Gearmotor
Finish
Powdered Coat
Gearmotor Shaft Orientation
Right Angle
Rear Shaft Encoder/Pulse Generator Mounting
No
Reversible Shaft Output
Yes
Gearmotor Rotation
CW/CCW
Gear Case
Die Cast Aluminum
Gear Type
Hypoid
Max. Ambient Temp.
40 Degrees C
Gearmotor Mounting Position
All Angle
Gearmotor Voltage
12V DC
Thermal Protection
None
Brushes
Externally Replaceable
Insulation Class
F
Housing Material
Steel
Gearmotor Shaft Type
Hollow
No Load Speed
15 RPM
Overhung Load Capacity
780 lb
Input Horsepower
1/8 hp
Full Load Current
11.6 A
Operating Voltage
12V DC
Nameplate Speed
15 RPM
Seal Type
Lip Type
IP Rating
IP50
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
415 in-lb
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Nonventilated
Housing Material Finish
Powder Coated
Mounting Orientation
Any Angle

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 15 RPM, Maximum Torque 415 in-lb, Overhung Load Capacity 780 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 120.2:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.