Powerstar AC Gearmotor, 42RPM, 230/460V

  • Mfr # 027-725K0040

  • Zoro # G9653336


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Phase
Three
Overall Length
15.37 in
Rotation
CW/CCW
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-725K0040
Zoro #
G9653336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.37 in
Overall Height
4.22 in
Overall Width
4.64 in
Output Shaft Diameter
1 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Rotation
CW/CCW
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
40:1
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Frequency
90 Hz
Input Horsepower
0.2 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Duty Class
Continuous
Maximum Torque
240 in-lb
Full Load Current
1.05/0.65 A
Mounting Orientation
Any Angle
Number of Stages
3
Housing Material Finish
Clear Coated
IP Rating
IP54
Operating Voltage
230/400-460V AC
Maximum Output Speed
41.9 RPM

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 240 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 40:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.