Bissell Commercial
Easy Motion Floor Machine, 175 rpm
Mfr # BGEM9000
Zoro # G3101196
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 12"
- Motor 1/2 HP
- Cleaning Path 13 in
- Power Source AC
- Deck Style Orbital
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Yellow, Plastic (41966)
- 3M DOODLEBUG BLUE PADS 20/CS (3M8242)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz (74901EA)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- Bissell Commercial Floor Scrubbers