Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Bench Multimeter, 1,000 V Max DC, 100 mV Max AC, LCD

  • Mfr # 5492C

  • Zoro # G709915657


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Includes
Data Logging, LabviewTM Driver and Operating Software for Remote Instrument Control, Measurement Monitoring
Standards
ISO 9001:2015, NSF-ISR
Voltage (AC)
100mV to 750V
Capacitance Range
1 nF to 10 mF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5492C
Zoro #
G709915657
UPC #
817050549232
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3yr
Overall Height
3.93 in
Overall Width
8.85 in

Details

Item
Digital Bench Multimeter
Display Type
LCD
Includes
Data Logging, LabviewTM Driver and Operating Software for Remote Instrument Control, Measurement Monitoring
Standards
ISO 9001:2015, NSF-ISR
Voltage (AC)
100mV to 750V
Capacitance Range
1 nF to 10 mF
Advanced Measurements
(2) 4 Wire Ohm, Bar Meter Display, Histogram, Math Functions, Numeric Display, Statistics Display, Trend Chart
Resolution
5.5 Digits
Connectivity
LAN, RS-232 Interface
Measurement Functions
2 and 4 Wire Resistance, ACI, ACV, Capacitance, Continuity Test, DCI, DCV, DCV Ratio, Diode, Frequency, Temperature
Voltage (DC)
100mV to 1000V
Interface
RS-232, USB
Amps AC
100 uA to 10 A
Instrument Frequency Counter Range
3.3 Hz to 1 MHz
Temp. Range
32 to 104 Degrees F
True RMS
Yes
Amps DC
100 uA to 10 A
Basic AC Current Accuracy
0.20 +0.04 (20 Hz to 10 kHz), 0.5 +0.03 (5 Hz to 20 Hz), 1.00 +0.03% (3 Hz to 5 Hz)
Resistance Measurement Accuracy
10 microohm to 100 ohm
Calibration Certificate Type
Not Certified
Number of Digits
5 1/2
DC Current Measurement Resolution
0.0001 uA
Basic AC Voltage Accuracy
1.00 +0.03%, 4.00 +0.50%
Basic DC Current Accuracy
0.040 +0.025 to 0.120 +0.010%
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Capacitance Measurement Accuracy
0.5 + 0.40 to 0.5 + 0.30 %
Power Consumption
30 VA
Resistance Measurement Resolution
10 milliohm
AC Current Measurement Resolution
100 uA
Frequency Measurement Accuracy
0.100 to 0.006 %
Basic DC Voltage Accuracy
0.0035%
AC Magnitude Calculation
True RMS
AC Current Measurement - Maximum
10 A
Minimum AC Voltage Measurement
100 mV
Minimum DC Voltage Measurement
100 V
Maximum DC Voltage Measurement
1,000 V
Maximum AC Voltage Measurement
750 V
Frequency Measurement - Minimum
2 Hz
Maximum Operating Temperature
104 Degrees F
Minimum AC Current Measurement
100 uA
Maximum DC Current Measurement
10 A
Maximum Frequency Measurement
1 MHz
Maximum Capacitance Measurement
10 mF
Maximum Resistance Measurement
100 megaohm
Maximum Temperature Measurement
104 Degrees F
Minimum Resistance Measurement
10 ohm
Minimum Temperature Measurement
32 Degrees F
Minimum Capacitance Measurement
1 nF
Minimum DC Current Measurement
100 uA
Minimum Operating Temperature
32 Degrees F

Description

Bench Digital Multimeter, Voltage (AC) 100mV to 750V, Voltage (DC) 100mV to 1000V, 100 uA to 10 A Amps AC, 100 uA to 10 A Amps DC, True RMS Yes, Temp. Range 32 to 104 Degrees F, Capacitance 1 nF to 10 mF, RS-232, USB Interface, Frequency Counter 3.3 Hz to 1 MHz, Special Features Continuity Test, Diode, Dual Display, Min/Max Average, Statistics, LCD Display, Resolution 5.5 Digits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.