Shop BLACK BOX
See all product information
Create Account
OS2 9/125 SINGLEMODE FIBER OPTIC PATCH CABLE - OFNR PVC, LC TO LC, AQUA, 1-M 3.
- Mfr # FOCMRSM-001M-LCLC-AQ
- Zoro # G610542959
product price:Â
$
49.99
/ea
Key Features
For Use With
Network Device
Jacket Color
Aqua
Features
High Speed Parallel Interconnect
Jacket Material
Polyvinyl Chloride
Jacket Type
OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOCMRSM-001M-LCLC-AQ
- Zoro #
- G610542959
- UPC #
- 822088094531
- Country of Origin
- Hong Kong
- For Use With
- Network Device
- Jacket Color
- Aqua
- Features
- High Speed Parallel Interconnect
- Jacket Material
- Polyvinyl Chloride
- Jacket Type
- OFNR
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Mode
- Single Mode
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.