
RS232 TO MM/SC 2.5KM STANDALONE INTL PS
Mfr # ME660A-MST-R2
Zoro # G622781018
product price:Â $667.99
/ea
Free Shipping & Returns
Key Features
Includes
FlexPoint RS-232 to Fiber ConverterDC Power Supply
Fiber Optic Cable Wavelength
1310 nm
Media Type Supported
Optical Fiber
Depth
4"
Power Source
DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ME660A-MST-R2
Zoro #
G622781018
UPC #
-
Country of Origin
United States
Dimensions
Fiber Optic Cable Wavelength
1310 nm
Depth
4"
Height
1"
Width
3"
Details
Item
Transceiver/Media Converter
Includes
FlexPoint RS-232 to Fiber ConverterDC Power Supply
Media Type Supported
Optical Fiber
Power Source
DC
Number of ST Ports
1
Maximum Distance Supported
2.50 km
Total Number of Ports
2
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
Mount Type
External, Rack-mountable, Wall Mountable
Fiber Optic Cable Core/Cladding Specification
62.5/125 µm, 100/140 µm, 50/125 µm
ST Port Type
Duplex
Compatibility
FlexPoint Power Chassis
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.