Black & Decker
2.7 Cu. Ft. Washer + Dryer Combo
Mfr # BCW27MW
Zoro # G709257856
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Color white
- Width 26.7 in
- Height 34.4 in
- Depth 28.5 in
- Length 28.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pad, Black, 10"L, PK10 (8550)
- KIMBERLY-CLARK PROFESSIONAL Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (11090)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray Kit/2 Spray Bottles Each 16.9 Oz 2 Ex-Large Microfiber Cleaning Towels, 2PK (31216)
- MILWAUKEE TOOL Portable Shop Vacuum (0880-20, 48-11-1835)
- BLACK & DECKER Portable Clothes Washer for Apartments, Dorms, RVs, 6 Cycle Selection & 26.5 lbs. Capacity (BPW30MW)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- Black & Decker Washers and Dryers