Shop BLACK & DECKER
Create Account
DW1119 19/64 BLACK OXIDE DRILL BIT
- Mfr # DW1119
- Zoro # G124991007
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1119
- Zoro #
- G124991007
- UPC #
- 885911248679
- Country of Origin
- Unknown
Description
DeWalt DW1119 Drill Bit
The DeWalt DW1119 19/64 in black oxide drill bit is engineered for durability and reliable drilling across a variety of materials. Its black oxide finish helps reduce friction and heat buildup, allowing for smoother cutting action and extended tool life. The precision ground tip is designed for quick starts with minimal walking, delivering clean, accurate holes with consistent performance. Ideal for both professional tradespeople and general users, this drill bit provides dependable results in wood, metal, and other common materials.
Details- Model Number: DW1119
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 19/64 in
- Dimensions: Approximate length 6 in
- Package Contents: 19/64 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.