Shop BLACK & DECKER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laundry
- Mfr # BFLD80ME
- Zoro # G123958926
product price:Â
$
1,464.99
/ea
Key Features
Overall Height
39 3/4 in
Color
White
Weight
138.6 lb
Number of Dryer Cycles
12
Overall Depth
33 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFLD80ME
- Zoro #
- G123958926
- UPC #
- 810064696794
- Country of Origin
- China
- Item
- Laundry
- Color
- White
- Weight
- 138.6 lb
- Number of Dryer Cycles
- 12
- Power Source
- Electric
- Stackable
- Yes
- Current
- 30 A
- Features
- Front Load Design, Reversible Door Allows Flexible Placement of Unit, Wrinkle Care
- Coin-Operated
- No
- Vent Type
- Vented
- Voltage
- 240V AC
- Dryer Cycle Settings
- 12
- Standards
- UL
- Dryer Capacity
- 8 cu ft
- Energy Star Compliant
- Yes
Dimensions
- Overall Height
- 39 3/4 in
- Overall Depth
- 33 3/4 in
- Overall Width
- 27 in
Description
Laundry, Power Source Electric, Dryer Capacity 8 cu ft, Color White, Number of Dryer Cycles 12, Overall Height 39 3/4 in, Overall Width 27 in, Overall Depth 33 3/4 in, Current 30 A, Voltage 240V AC, Coin-Operated No, Stackable Yes, Energy Star Compliant Yes, Dryer Cycle Settings 12, Features Front Load Design, Reversible Door Allows Flexible Placement of Unit, Wrinkle Care, Standards UL, Vent Type Vented, Weight 138.6 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.