Shop BLACK & DECKER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laundry
- Mfr # BTLW41MW
- Zoro # G923959031
product price:Â
$
834.99
/ea
Key Features
Overall Depth
26 7/8 in
Energy Star Compliant
No
Plug Type
Three-Prong
Overall Width
25 3/4 in
Number of Wash Cycles
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTLW41MW
- Zoro #
- G923959031
- UPC #
- 810064696800
- Country of Origin
- China
- Item
- Laundry
- Energy Star Compliant
- No
- Plug Type
- Three-Prong
- Number of Wash Cycles
- 10
- Coin-Operated
- No
- Color
- White
- Wash Cycle Settings
- 10
- Washer Capacity
- 4.1 cu ft
- Current
- 15 A
- Power Source
- Electric
- Weight
- 117 lb
- Orientation
- Top Load
- Features
- (4) Water Levels Auto, Extra Rinse Cycles, LED Digital Display shows Cycle Status Selections and Time, Tub Clean
- Voltage
- 120V AC
Dimensions
- Overall Depth
- 26 7/8 in
- Overall Width
- 25 3/4 in
- Overall Height
- 42 1/8 in
Description
Laundry, Color White, Orientation Top Load, Washer Capacity 4.1 cu ft, Number of Wash Cycles 10, Overall Height 42 1/8 in, Overall Width 25 3/4 in, Overall Depth 26 7/8 in, Energy Star Compliant No, Current 15 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Features (4) Water Levels Auto, Extra Rinse Cycles, LED Digital Display shows Cycle Status Selections and Time, Tub Clean, Plug Type Three-Prong, Wash Cycle Settings 10, Weight 117 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.