Shop BLACK MAGIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20-40 Coal Slag Blast Media, Jumbo Cell
- Mfr # 804485
- Zoro # G723348226
original price:Â $660.99 , new price: $594.99 , 9 percent off
new price:Â
$
594.99
/ea
Key Features
Maximum particle diameter
850 Micron
Minimum particle diameter
425 Micron
Hardness
6.5-7.5 Mohs
Shape
Angular
Mil Profile Maximum
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804485
- Zoro #
- G723348226
- UPC #
- -
- Country of Origin
- United States
- Hardness
- 6.5-7.5 Mohs
- Item
- Blast Media
- Shape
- Angular
- Mil Profile Maximum
- 3 in
- Profile
- Moderate
- Application
- New construction of steel tanks, pipelines, bridges
- Color
- Black
- Mil Profile Minimum
- 2 in
- Abrasive Media Type
- Coal Slag
- Material
- Coal Slag
Dimensions
- Maximum particle diameter
- 850 Micron
- Minimum particle diameter
- 425 Micron
- Sieve Size - Minimum
- 40
- Sieve Size - Maximum
- 20
Description
20-40 Black Magic Coal Slag, Medium Grit Abrasive Blast Media. For use with a 3/16 in or larger nozzle tip. Will generate a 2-3 mil profile at 100psi. For general cleaning and removal of mill scale, rust, coatings to achieve a near white to white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.