Shop BLACK MAGIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16-40 Coal Slag Blast Media, 80lb bags Full Pallet (48 bags)
- Mfr # 804480
- Zoro # G023348278
original price:Â $838.99 , new price: $754.99 , 10 percent off
new price:Â
$
754.99
/ea
Key Features
Mil Profile Minimum
3 in
Color
Black
Application
Structural steel, bridges, tanks
Hardness
6.5-7.5 Mohs
Material
Coal Slag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804480
- Zoro #
- G023348278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sieve Size - Maximum
- 16
- Maximum particle diameter
- 1200 Micron
- Sieve Size - Minimum
- 40
- Minimum particle diameter
- 425 Micron
Details
- Mil Profile Minimum
- 3 in
- Color
- Black
- Item
- Blast Media
- Application
- Structural steel, bridges, tanks
- Hardness
- 6.5-7.5 Mohs
- Material
- Coal Slag
- Mil Profile Maximum
- 4 in
- Abrasive Media Type
- Coal Slag
- Profile
- Deep
- Shape
- Angular
Description
16-40 Black Magic Coal Slag, Course Grit Abrasive Blast Media. For use with a 1/4 in or larger nozzle tip. Will generate a 3-4 mil profile at 100psi. For general cleaning and removal of mill scale, rust, medium to heavy coatings to achieve a near white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.