Shop BLACK MAGIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16-40 Coal Slag Blast Media, Jumbo Cell
- Mfr # 804481
- Zoro # G523348341
original price:Â $660.99 , new price: $594.99 , 9 percent off
new price:Â
$
594.99
/ea
Key Features
Mil Profile Minimum
3 in
Profile
Deep
Maximum particle diameter
1200 Micron
Sieve Size - Minimum
40
Minimum particle diameter
425 Micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804481
- Zoro #
- G523348341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum particle diameter
- 1200 Micron
- Sieve Size - Minimum
- 40
- Minimum particle diameter
- 425 Micron
- Sieve Size - Maximum
- 16
Details
- Mil Profile Minimum
- 3 in
- Profile
- Deep
- Abrasive Media Type
- Coal Slag
- Material
- Coal Slag
- Color
- Black
- Application
- Structural steel, bridges, tanks
- Shape
- Angular
- Hardness
- 6.5-7.5 Mohs
- Mil Profile Maximum
- 4 in
- Item
- Blast Media
Description
16-40 Black Magic Coal Slag, Course Grit Abrasive Blast Media. For use with a 1/4 in or larger nozzle tip. Will generate a 3-4 mil profile at 100psi. For general cleaning and removal of mill scale, rust, medium to heavy coatings to achieve a near white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.