20-40 Coal Slag Blast Media, 48lb Pail
- Mfr # 804482
- Zoro # G523348242
original price:Â $48.39 , new price: $43.55 , 10 percent off
new price:Â
$
43.55
/ea
Key Features
Profile
Moderate
Hardness
6.5-7.5 Mohs
Abrasive Media Type
Coal Slag
Maximum particle diameter
850 Micron
Material
Coal Slag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804482
- Zoro #
- G523348242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum particle diameter
- 850 Micron
- Sieve Size - Minimum
- 40
- Minimum particle diameter
- 425 Micron
- Sieve Size - Maximum
- 20
Details
- Profile
- Moderate
- Hardness
- 6.5-7.5 Mohs
- Abrasive Media Type
- Coal Slag
- Material
- Coal Slag
- Mil Profile Minimum
- 2 in
- Mil Profile Maximum
- 3 in
- Shape
- Angular
- Item
- Blast Media
- Application
- New construction of steel tanks, pipelines, bridges
- Color
- Black
Description
20-40 Black Magic Coal Slag, Medium Grit Abrasive Blast Media. For use with a 3/16 in or larger nozzle tip. Will generate a 2-3 mil profile at 100psi. For general cleaning and removal of mill scale, rust, coatings to achieve a near white to white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.