Shop BLACK SWAN
See all product information
Create Account
Manufacturing 139203012 8 oz Iron Paste Fast Setting Cement
- Mfr # 139203012
- Zoro # G704134350
product price:Â
$
28.25
/ea
Key Features
Container Capacity
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 139203012
- Zoro #
- G704134350
- UPC #
- 54647040301
- Country of Origin
- China
Details
- Container Capacity
- 8 oz
Description
Features
- Multi-purpose compound that is ideal for sealing soil pipe joints, repairing cracks or leaks, and in joining similar or dissimilar materials together
- Has ready-to-use formula and can be used directly from the can
- It goes on like putty and hardens like steel
- After hardening it can be filed, drilled, sanded and even painted
- It will not shrink or crack even years later
- Can be use on pipe, sinks, boilers, radiators bathroom fixtures, valves, tile, drain gutter, automobile bumpers and bodies, boats, appliances and much more
- It adheres to tile, glass, porcelain, vitreous china and all metals
- Withstands temperatures up to 60 lbs on water, oil, steam or gas lines
- Capacity: 8 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.