AutomotiveLoadingRamp, 77", Tri-Folding
- Mfr # TFS-7754
- Zoro # G822760769
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Ramp Material
Aluminum
Folded Width
18 in
Wire Rope Length
77 in
Adjustability
Tri-Folding
Includes
(2) Safety Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFS-7754
- Zoro #
- G822760769
- UPC #
- 847821003106
- Country of Origin
- China
- Ramp Material
- Aluminum
- Adjustability
- Tri-Folding
- Includes
- (2) Safety Straps
- Item
- Automotive Loading Ramp
- Individual Stand Load Capacity
- 0 ton
- For Vehicle Type
- ATVs
- Product Type
- Ramp
- Load Capacity
- 0 ton
- Individual Item Weight
- 60 lb
Dimensions
- Folded Width
- 18 in
- Wire Rope Length
- 77 in
- Folded Height
- 5 5/8 in
- Overall Height
- 1 7/8 in
- Overall Width
- 54 in
- Overall Length
- 77 in
- Length
- 77 in
Description
Automotive Loading Ramp, Adjustability Tri-Folding, Load Capacity 0 ton, Ramp Material Aluminum, Overall Length 77 in, Overall Width 54 in, Overall Height 1 7/8 in, For Vehicle Type ATVs, Folded Height 5 5/8 in, Folded Width 18 in, Includes (2) Safety Straps, Individual Item Weight 60 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.