Shop BLACK WIDOW
See all product information
Create Account
Ramp, 120"L, Arch-Fldg, Alum, 2000lbLdCap, PR
- Mfr # BW-12012-2
- Zoro # G624883635
product price:Â
$
572.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Ramp Material
Aluminum
Overall Width
12 1/4 in
Load Capacity
2,000 lb
Overall Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW-12012-2
- Zoro #
- G624883635
- UPC #
- 813709011495
- Country of Origin
- China
Dimensions
- Overall Width
- 12 1/4 in
- Overall Height
- 1 1/2 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Item
- Ramp
- Product Type
- Ramp End
- Ramp Material
- Aluminum
- Load Capacity
- 2,000 lb
- For Vehicle Type
- ATVs
- Adjustability
- Arched Folding
- Surface Texture
- Runged
Description
Ramp, Adjustability Arched Folding, Load Capacity 2,000 lb, Ramp Material Aluminum, Overall Length 120 in, Overall Width 12 1/4 in, Overall Height 1 1/2 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.