Blackburn
Mechanical Conn, Lug, 250 kcmil to 6 AWG
Mfr # ADR25-21
Zoro # G2420722
original price:
$10.92
10% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Stud Size 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- BLACKBURN Mechanical Conn, Strght Tang, 3/0 to 4 AWG (STC3104)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- Blackburn Mechanical Lugs