Atura Pull Down 1.5 gpm, Chrome

  • Mfr # 442207

  • Zoro # G822924864


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Spout Height
8.875 in
Depth
16.38 in
Number of Holes
1
Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
442207
Zoro #
G822924864
UPC #
747943041362
Country of Origin
China

Dimensions

Spout Height
8.875 in
Depth
16.38 in
Length (In.)
9 in
Width
1.38 in

Details

Finish
Chrome
Number of Holes
1
Item
Kitchen Faucet
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
Material
Brass

Description

Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. This faucet features a pull-down spray, improving on the ability to clean your dishes and your sink bottom. With an easy to clean form and dual spray, the ATURA PULL-DOWN KITCHEN FAUCET is as attainable as it is convenient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.