Bar Sink, 1 bowl, Silgranit, 15.00 in W x 15.00 in L x 8.37 in H

  • Mfr # 440202

  • Zoro # G016499086


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.00 in
Material
Silgranit
Overall Width
15.00 in
Overall Height
8.37 in
Color
Cafe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440202
Zoro #
G016499086
UPC #
747943027328
Country of Origin
Canada

Dimensions

Overall Length
15.00 in
Overall Width
15.00 in
Overall Height
8.37 in

Details

Material
Silgranit
Item
Bar Sink
Color
Cafe
No. of Bowls
1

Description

The DIAMOND BAR SINK features a compact single bowl design, making it the perfect solution for small kitchens or additional prep zones. The DIAMOND MINI BAR SINK can be installed as a drop-in or undermount sink. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Optional accessories include grid (item #221012 ) and cutting board (item #440226)
  • Basket strainer and installation clips sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.