Bar Sink, 1 bowl, Silgranit, 17.00 in W x 17.50 in L x 9.37 in H

  • Mfr # 441288

  • Zoro # G916499100


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17.00 in
Color
Truffle
Overall Length
17.50 in
No. of Bowls
1
Overall Height
9.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441288
Zoro #
G916499100
UPC #
747943030168
Country of Origin
Canada

Dimensions

Overall Width
17.00 in
Overall Length
17.50 in
Overall Height
9.37 in

Details

Item
Bar Sink
Color
Truffle
No. of Bowls
1
Material
Silgranit

Description

The PERFORMA UNDERMOUNT BAR SINK combines modern aesthetics and functional convenience. The compact, single bowl design makes the PERFORMA BAR SINK the perfect solution for small spaces like a bar area or butlers pantry. Made of BLANCOs patented SILGRANIT composite material, PERFORMA sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA 17in sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #222466) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.