Shop BLANCO
See all product information
Create Account
Beechwood Floating Cutting Board (IKON 30 and 33 Apron Front Sinks)
- Mfr # 235010
- Zoro # G322925354
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
15.25 in
Finish
Wood
Material
Beech Wood
Depth
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235010
- Zoro #
- G322925354
- UPC #
- 747943041591
- Country of Origin
- China
- Item
- Cutting Board Sink Accessory
- Finish
- Wood
- Material
- Beech Wood
Dimensions
- Length
- 11.81 in
- Width
- 15.25 in
- Depth
- 2.36 in
Description
Create the ultimate workstation and accentuate your sink with the look of warm wood. The Beechwood Floating Cutting board is custom-designed to fit all BLANCO VINTERA and IKON Farmhouse Sinks. BLANCO's premium wood cutting boards are the ultimate sink accessory made with high-quality beechwood. This cutting board will allow you to tackle food preparation with ease by fitting right inside your sink and will transform your sink into a multi-functional workstation. Chop and dice over your sink at countertop height and easily wipe the excess directly into the sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.