
Diamond Super Single Bowl, Metallic Gray
Mfr # 441770
Zoro # G622924903
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.5 in
Depth
9.87 in
Minimum Cabinet Size
36 in
Body Material
Silgranit
Finish
Metallic Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
441770
Zoro #
G622924903
UPC #
747943036443
Country of Origin
Canada
Dimensions
Overall Width
18.5 in
Overall Length
33.5 in
Depth
9.87 in
Minimum Cabinet Size
36 in
Details
Body Material
Silgranit
No. of Bowls
1
Finish
Metallic Gray
Standards
IAPMO Certified, UPC Certified
Item
Kitchen Sink
Description
The DIAMOND SUPER SINGLE UNDERMOUNT KITCHEN SINK features a large single bowl design, offering plenty of room for rinsing, washing, soaking, spraying and straining operations. Popular for its functionality and generous bowl size, the SUPER SINGLE allows for large items like pots and pans to be maneuvered easily. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.