Precis Equal Double Bowl, Metallic Gray

  • Mfr # 516319

  • Zoro # G122925189


product price:  $851.99
/ea
Free Shipping & Returns

Key Features

Depth
8.37 in
Standards
IAPMO Certified, UPC Certified
Minimum Cabinet Size
33 in
Finish
Metallic Gray
Overall Length
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
516319
Zoro #
G122925189
UPC #
747943028622
Country of Origin
Canada

Dimensions

Depth
8.37 in
Minimum Cabinet Size
33 in
Overall Width
18.11 in
Overall Length
29.75 in

Details

No. of Bowls
2
Standards
IAPMO Certified, UPC Certified
Finish
Metallic Gray
Body Material
Silgranit
Item
Kitchen Sink

Description

The PRECIS 29 50/50 Double Bowl Undermount Kitchen Sink offers clean lines and a simple but spacious double bowl design. The functionality of a double sink offers plenty of room for rinsing, washing, soaking, spraying and straining operations. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sink while prepping in the other. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.