30 in. Undermount Single Bowl 16-Gauge Stainless Steel Workstation Kitchen Sink with Accessories
- Mfr # ZOR-P196326
- Zoro # G523573750
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Includes
Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
Drain Location
Back
Product Style
Kitchen Sink
Overall Width
18 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P196326
- Zoro #
- G523573750
- UPC #
- 918714774707
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Overall Height
- 10 in
- Minimum Cabinet Size
- 33
Details
- Item
- Kitchen Sinks
- Includes
- Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
- Drain Location
- Back
- Product Style
- Kitchen Sink
- Body Material
- Stainless Steel
- Mounting Type
- Undermount
- No. of Bowls
- Single Bowl
- Bowl Shape
- Rectangular
- Gauge
- 16 ga
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.