This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
441130
Zoro #
G922925198
UPC #
747943028578
Country of Origin
Canada
Dimensions
Overall Width
18 in
Depth
9.87 in
Overall Length
33 in
Minimum Cabinet Size
36 in
Details
Standards
IAPMO Certified, UPC Certified
Body Material
Silgranit
Finish
Metallic Gray
No. of Bowls
2
Item
Kitchen Sink
Description
The PRECIS 33" Double Bowl Undermount Kitchen Sink offers clean lines and a spacious dual bowl design. The PRECIS 33" offers plenty of room for rinsing, washing and soaking. The 60/40 bowl split allows for washing larger items while still leaving the smaller bowl open. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.