Zoro Homepage

Dual Whl Cstr, Swvl, Poly, 3-3/16", 792 lb.

  • Mfr # LHD-ALST 80K

  • Zoro # G9662278


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Softhane Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHD-ALST 80K
Zoro #
G9662278
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
2 x 30 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
M8
Overall Height
112 mm
Swivel Radius
85 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Softhane Polyurethane
Caster Brake Type
No Brake Included
Load Rating
792 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Tread
Standard
Tread Color
Green
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. ALST 80/15K
Extended Lead
No
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Heavy Duty
Load Capacity
360 kg
Series
LHD Series
Includes Thread Guards
No
Wheel Core Material
Aluminum
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.