Kingpin Swvl Cstr, Bk Nyln, 3-1/8", 265 lb.

  • Mfr # LKRA-POA 80G

  • Zoro # G0889049


product price: $16.69
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRA-POA 80G
Zoro #
G0889049
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-1/4 in
Swivel Radius
3-1/8 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Temp. Range
-15 Degrees To 175 Degrees F
Extended Lead
No
Replacement Wheel
Mfr. No. POA 80/12G
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Plain
Caster Brake Included
No
Caster Wheel/Tread Material
Nylon
System of Measurement
Inch
ESD Conductive
No
Wheel/Tread Hardness
70 Shore D
Includes Thread Guards
No
Tread
Standard
Caster Break Type
No Brake Included
Series
LKRA Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
265 lb
Tread Color
Black
Caster Mounting Type
Hollow Kingpin
Swivel Raceway Type
Double Ball
Tread Shape
Standard

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.