Rigid Plate Caster, Glass Nyln, 4", 330 lb.

  • Mfr # B-POHI 100G-12-XAT
  • Zoro # G0896408
product price: 
$
48.89
/ea

Key Features

Mounting Bolt Dia.
5/16 in
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. POHI 100/12-45G
Tread
Standard
Caster Sub-Type
Rigid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-POHI 100G-12-XAT
Zoro #
G0896408
UPC #
-
Country of Origin
Germany
Item
Rigid
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. POHI 100/12-45G
Tread
Standard
Caster Sub-Type
Rigid
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Application
High Temperature, Food Industry / Bakeries
Extended Lead
No
Includes
Teflon Coated Stainless Steel Spanner
Non-Marking
Yes
Caster Brake Type
No Brake Included
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Caster Frame Material
Steel
Caster Brake Included
No
Number of Wheels
1
Core Color
Gray
Load Capacity
330 lb
Caster Mounting Type
Plate
Tread Color
Black
Frame Finish
Zinc Plated
System of Measurement
Inch
ESD Conductive
No
Load Rating Range
Medium Duty
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Heat Resistant Nylon
Series
B Series
Includes Thread Guards
No
Number of Mounting Holes
4
Tread Shape
Standard
Wheel/Tread Material
Heat Resistant TempLine Nylon
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 shore D
Operating Temperature Range
-15 Degrees To 480 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/8 in
Wheel Dia.
4 in
Overall Height
5-1/8 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in

Description

Rigid

Ratings & reviews